Beli spray tank di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bebek In TankDeskripsi:Formula berbusa untuk menjaga kloset lebih bersih, warna biru memberi kesan bersih, tahan 3-5 minggu, mengharumkan kloset, bersih higienis pada setiap siraman, dan menghilangkan bau tak sedap, aman untuk septic tank & saluran air.
- monotaro Garden Spray (Mesin Sprayer)Deskripsi:Produk ini juga sering disebut dengan Mesin Semprot Tanamanatribut:
- Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
- Type: Accumulator
- Hose Length (mm): approx. 1000
- Main Uses: gardening
- Corresponding solution: Drug / water
- Dimensions (mm): approx. 460
- Mass (kg): approx. 1.33
- Model : Shoulder type
- Nozzle: One head
- Nozzle Length (mm): approx. 575
- Tank Capacity (L) : 7
- EPOCA Pressure Spray GunDeskripsi:-Sprays as foam.-With a window that let you see how much liquid is left.-With a base that has excellent stability.-It is equipped with a strong chemical resistant tank and ethylene propylene rubber gasket, and is a professional spray with excellent alkali resistance. -For cleaning work.atribut:
- Capacity: 1000ml
- W x D x H: 135x236x316mm
- Gasket Materials: Ethylene propylene rubber (EPDM)
- Head Material: Polypropylene (PP)
- Tank Material: High density polyethylene (HDPE)
- monotaro Spray For Organic Solvents (Trigger Type)Deskripsi:Such as parts cleaner, an organic solvent, the spray of organic solvent-based chemicals.atribut:
- Nonconforming: Acetic anhydride, acetone, alcohol, methanol, potassium hydroxide other
- Material: Head body: PP, bottle: HDPE
- Scale: 100mL Unit
- Compatible: Sulfuric acid (40%), phosphoric acid (85%), hydrochloric acid (70%), detergents, brake cleaner, citric acid, other
- Capacity (ml): 500
- Bottle Diameter (Ø mm): 100
- Height (mm): 210
- MATABi Pressure Spray GunDeskripsi:-Spray with excellent design that is ideal for gardening.-With a semitransparent tank based on ergonomics, you can check how much liquid is left.-Can be adjusted from mist to jet. -For gardening.atribut:
- Capacity: 1000ml
- W x D x H: 150x150x260mm
- Tank Material: Polypropylene (PP)
- Nozzle Materials: Polyacetal (POM)
- Purpose of Use: For gardening.
- EPOCA Pressure Spray GunDeskripsi:-Can be adjusted from mist to jet.-With a window that let you see how much liquid is left.-With a base that has excellent stability.-It is equipped with a strong chemical resistant tank and ethylene propylene rubber gasket, and is a professional spray with excellent alkali resistance. -For automobile related cleaning work.-For gardening.
- EPOCA Pressure Spray GunDeskripsi:-It is equipped with a strong chemical resistant tank and Viton rubber [[(R)]] gasket, and is a professional spray with excellent acid and weather resistance.-Can be adjusted from mist to jet.-Ideal for automobile related work and outdoor use. -For automobile related cleaning work.-For gardening.atribut:
- Capacity: 1000ml
- W x D x H: 104x236x300mm
- Gasket Materials: Viton (R)
- Head Material: Polypropylene (PP)
- Purpose of Use: For automobile related cleaning work. For gardening.
- Tank Material: High density polyethylene (HDPE)
- IK Pressure Spray GunDeskripsi:-A professional spray with excellent acid resistance that can also be used with solvents.-It is easy to handle since it is designed based on ergonomics and it has a strong tank so it can be used for rough uses.-The opening of the tank is wide and it is easy to refill liquid.-It has a semi-transparent body with graduations that allows you to check how much liquid is left.-Can be adjusted from mist to jet. -For cleaning.-For pest control.atribut:
- Capacity: 1000ml
- W x D x H: 160x160x270mm
- Tank Material: Polypropylene (PP)
- Nozzle Materials: Polypropylene (PP)
- Purpose of Use: For cleaning. For pest control.
- IK Pressure Spray GunDeskripsi:-A professional spray with excellent alkali resistance that can also be used with alcohol and acetone.-It is easy to handle since it is designed based on ergonomics and it has a strong tank so it can be used for rough uses.-The opening of the tank is wide and it is easy to refill liquid.-It has a semi-transparent body with graduations that allows you to check how much liquid is left.-Can be adjusted from mist to jet. -For cleaning.-For spraying disinfectant.atribut:
- Capacity: 1000ml
- W x D x H: 160x160x270mm
- Tank Material: Polypropylene (PP)
- Nozzle Materials: Polypropylene (PP)
- Purpose of Use: For cleaning. For spraying disinfectant.
- EPOCA Pressure Spray GunDeskripsi:-It is equipped with a strong chemical resistant tank and Viton rubber [[(R)]] gasket, and is a professional spray with excellent oil and weather resistance.-Can be adjusted from mist to jet.-Ideal for automobile related sites. -For automobile related cleaning work.-For gardening.atribut:
- Capacity: 1000ml
- W x D x H: 104x236x300mm
- Gasket Materials: Viton (R)
- Head Material: Nylon (PA)
- Tank Material: High density polyethylene (HDPE)
- EPOCA Pressure Spray GunDeskripsi:-It is equipped with a strong chemical resistant tank and ethylene propylene rubber gasket, and is a professional spray with excellent alkali resistance.-Can be adjusted from mist to jet.-Ideal for automobile related sites.-Can be used for cleaning agents, liquid wax, disinfectants, etc. -For automobile related cleaning work.-For gardening.atribut:
- Capacity: 1000ml
- W x D x H: 104x236x300mm
- Gasket Materials: Ethylene propylene rubber (EPDM)
- Head Material: Polypropylene (PP)
- Purpose of Use: For automobile related cleaning work. For gardening.
- Tank Material: High density polyethylene (HDPE)
- monotaro Pressurized Auto Spray For Organic SolventsDeskripsi:Such as parts cleaner, an organic solvent, the spray of organic solvent-based chemicals.atribut:
- Bottle Diameter (Ø mm): 110
- Nozzle Length (mm): 68
- Height (mm): 260
- Nonconforming: Acetone, sodium hydroxide, acetic acid, ethyl ester, nitric acid, ethylene glycol, alcohols, hydrochloric, sulfuric, acidic liquid
- Material: Special polyethylene
- Compatible: Parts cleaner, toluene, thinner, lubricating oil, hydraulic oil
- Capacity (ml): 1000
- Total Spray Electrostatic Manual Powder Coatingatribut:
- Air Consumption (N.m³/h): 13.5
- Injector Discharge (g/minute): Max. 500 (4 bar)
- Maximum Pressure (bar): Max. 7
- Output Voltage (KV): 0-100
- Power Supply (V): 100 to 220
- Wipro Spray GunDeskripsi:for : Art, Drawing, Toys, Crafts, Adjustable Nozzle
- ANEST IWATA Paint Pressure TankDeskripsi:A paint pressurized tank is convenient for continuous coating work with a constant coating color. Applications Use general-purpose types - (PT-DDD, PT-DDM) for solvent-based coatings and water-based coating types - (PT-DDD, PT-DDM) for water-based coatings
- GEA Juice Dispenser (Spray)atribut:
- Temperature (°C): 7
- Voltage (V): 220 / 1-Phase
- Number of Phase: 1-phase
- Origin: China
- Refrigerant: R134a
- ANEST IWATA Spray Gun (W-400 Series)Deskripsi:Spray Guns (W-400 Series) Onlyatribut:
- Paint Supply System: Gravity
- Spray Air Pressure (MPa): 0.2/0.29
- Applicable Air Cap Type: LV2
- Required Compressor Power (kW): 1.5-2.2
- Air Consumption (L/minute): 280/370
- TRUSCO Spray Gunatribut:
- Air Intake Port: G 1/4
- Cap capacity (L): 0.4
- Nozzle diameter (mm): 1.3
- Required Compressor Power (kW): 0.7 5 to 1.5
- Pattern opening (mm): 150
- Misting Stage: General Purpose
- Cutting Mounting Hole: G 1/4
- Mass (g): 526
- Air Usage (L/minute): 90
- Purpose of Use: Intermediate and top coat of small objects.
- TRUSCO Spray Gun SetDeskripsi:-It is a gun and cup set type that can be used immediately.-Scattering of coating mist is reduced to improve the coating efficiency, while also improving the quality of stage performance, and further improving the usability.-The gun is manufactured under-Coating of small articles, coating of medium sized objects.atribut:
- Nozzle Diameter: 2mm
- Required Compressor: 0.75 to 1.5kW
- Air Usage: 170L/min
- Pattern Opening: 210mm
- Mist Level: General Purpose
- Purpose of Use: Coating of small articles, coating of medium sized objects.
- Meiji Extension Spray Gun F110 SeriesDeskripsi:Ideal for painting in elevated locations and for painting the inside surface of pipes, tubing, tanks, etc.
Daftar Harga spray tank Terbaru January 2026
| Bebek In Tank | Rp12.900 |
| monotaro Garden Spray (Mesin Sprayer) | Rp239.900 |
| EPOCA Pressure Spray Gun | Rp649.900 |
| monotaro Spray For Organic Solvents (Trigger Type) | Rp56.900 |
| MATABi Pressure Spray Gun | Rp579.900 |
| EPOCA Pressure Spray Gun | Rp339.900 |
| EPOCA Pressure Spray Gun | Rp519.900 |
| IK Pressure Spray Gun | Rp879.900 |
| IK Pressure Spray Gun | Rp919.900 |
| EPOCA Pressure Spray Gun | Rp579.900 |
Data diperbarui pada 30/01/2026 (Harga belum termasuk PPN)




















































































































































/lbP102250767-3.jpg)

/98P103189332-1.jpg)











/lmP103736778-1.jpg)
/4qP103756170-2.jpg)